Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB794260

MPN #: T0032522

Interlake Mecalux Bulk Storage Rack Galvanized Metal Shelf, 30"W X 12"D

Product Description
Interlake Mecalux - Bulk Rack Storage Galvanized Metal Shelf

Bulk rack galvanized metal shelf is a solid storage level solution for bulk rack storage units. Interlake Mecalux - ZS metal deck beams are to be used with these type of shelves.

Product Features:
  • Multiple metal shelves are used to create one level of solid surface storage.
  • Metal shelves are supported on the beams, with the vertical edge also being engaged, which allows both beams of single level to be joined.
  • The metal shelves have side tabs to secure their position on the bulk rack beams.
  • 22 GA - galvanized steel


PRICE
$14.75

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth12 in

Product Details

StyleDecking Only
TypeBoltless Shelf
Shelf TypeSteel Deck
Shelf Capacity187 lbs
MaterialSteel Deck
ColorSilver
Manufacturers Part NumberT0032522
BrandInterlake Mecalux

Warranty

Warranty1 yr