Steel King® Corner Post For Stack Rack, 60"H
Write a Review
|
Questions & Answers (0)
Product Description
With Steel King's® Stac-King portable racks you can protect your loads during handling, stacking and shipping. Stac-King racks act as their own pallet, eliminating the need and cost of wooden pallets. The Stac-King rack's vertical posts allow the racks to be stacked up to six units high, without load-on-load contact, helping to eliminate product crush damage.
Stac-King's removable corner posts allow it to be shipped and stored very densely. Traditional racking consumes the same space at all times, whether empty or full.
This makes the Stac-King rack ideal for applications with fluctuating inventory levels, because the racks can be stored in a fraction of their normal space, freeing valuable floor space for other uses.
Stac-King's removable corner posts allow it to be shipped and stored very densely. Traditional racking consumes the same space at all times, whether empty or full.
This makes the Stac-King rack ideal for applications with fluctuating inventory levels, because the racks can be stored in a fraction of their normal space, freeing valuable floor space for other uses.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 60 in |
| Weight Capacity | 4000 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Portable Stac-King Stackable Rack Corner Post |
| Color | Green |
| Series | Stac-King® |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HDC60VG |
| Fits | Stac-King Rack Bases |
| Brand | Steel King |
Warranty
| Warranty | 1 yr |