Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WB347155N

MPN #: 347155N

Interlake Mecalux Pallet Rack Teardrop Starter, 108"W x 42"D x 120"H

Product Description
Interlake Mecalux Pallet Rack Tear Drop Starter 108"W x 42"D x 120"H

The Interlake Mecalux welded selective welded pallet rack starter units provides versatility for warehouses that have wide variety of product types. An easy to order and pre-configured starter unit include two upright frames and two beam shelf levels.

Product Features:
  • Pallet rack upright frames and pallet beams are manufactured from high-strength steel and other quality raw materials.
  • Tear drop perforations on the face of the upright column allow shelf adjustment at 2" increments. Pallet rack upright frames have a green powder coat finish. A powder coat finish provides an even durable coat on the pallet rack upright frames. Standard, pre-punched footplates offer easy anchoring.
  • Orange pallet rack beams offer a piston lock frame-to-beam connection seats and locks automatically, and protects against accidental beam displacement.
  • The piston lock system is damage and tamper proof, preventing disengagement during use. The locking system creates the industry's most secure connection, while maximizing total capacity.
  • The 1-5/8' step within the orange pallet rack beams accommodates wire decking and other accessories.
  • Extending the length of your pallet rack system is simple by ordering Interlake Mecalux Welded Pallet Rack Add-On units.
  • Easy and simple assembly.
  • Interchangeable with Global, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.
  • Capacity based on 36" beam shelf spacing.
  • Interlake Mecalux welded pallet rack tear drop starter units are Rack Manufacturers Institute, Inc (RMI) certified.


  • PRICE
    $1,045.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 9 units
    1045.00
    Buy 10+ units
    995.00Save $50.00 (5%)
    Ships in 65 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width108 in
    Depth42 in
    Height120 in
    Weight Capacity27600 lbs
    Weight255 lbs
    Beam Height5 in
    Column Size3 x 3 in

    Product Details

    Assembly RequiredYes
    TypeStarter
    Shelf Capacity6125 lbs
    ColorOrange
    Number of Levels2
    MaterialSteel
    Construction TypeWelded Frame
    Manufacturers Part Number347155N
    BrandInterlake Mecalux

    Warranty

    Warranty1 yr