Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Achim

Model # :WBB3178533

MPN #: FMTL105-06

Achim Interlocking Foam Anti Fatigue Floor Tile, 24" x 24", Gray, 4 Pack

Product Description
Interlocking Foam Anti-Fatigue Tiles are a transitional way to spruce up and cushion any hard floor. Anti Fatigue Tiles are great for children's play area, garage, workshop, exercise area, kitchen, bathroom or any space you would like to reduce fatigue while standing. Interlocking tiles create a seamless look and multiple packs can be combined to fill an entire room if desired. Each 24 inch x 24 inch tile covers four square feet, each package contains four tiles and eight finishing borders, 16 square feet per package. The Interlocking Foam Anti-Fatigue tiles are made of durable EVA foam and available in different styles.

Features:
  • Thickness: 0.39"
  • Surface: Smooth


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width24
Height3/8 in
Thickness3/8

Product Details

MaterialEVA Foam
Package Quantity4
ColorGray
Surface MaterialEVA Foam
Manufacturers Part NumberFMTL105-06
BrandAchim