Global Industrial
Model # :WB412423
Global Industrial Inventory Control Cone, Green
|
Questions & Answers (0)
Product Description
These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. The dimensions are 10"L x 10"W x 5"H. The product has a limited warranty of 1 year.
PRICE
$6.90
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 5 in |
| Weight | 0.4 lbs |
| Size | 10" Dia. x 5"H |
| Eyelet Size | 2-1/4 in |
| Panel Height | 5 in |
| Diameter | 10 in |
| Panel Width | 6 in |
Product Details
| Type | Plain Cone |
| Color | Green |
| Material | Polypropylene |
| Description | Inventory Control Cone |
| Manufacturers Part Number | 412423 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |