Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868666

MPN #: Y364

Marathon Motors Inverter Duty Motor, Y364, 56H17T2021, 1HP, 230/460V, 1800RPM, 3PH, 56C, TEFC

Product Description
Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight27 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6203

Product Details

60 Hertz kW0.75 kW
Catalog NumberY364
60 Hertz Full Load Amps3.2/1.6 A
KVA CodeK
IP Code43
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Rigid
Phase3
60 Hertz FLE75.50 Percent %
Manufacturers Part NumberY364
EnclosureTEFC
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1 V
RPM1800 rpm
Insulation ClassH
Horsepower1 HP
OrientationHorizontal
Frame56C
Starting TypeInverter Only
Inverter Speed RangeConstant 20:1
Enclosure TypeTotally Enclosed
Voltage230/460 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignA
ULRecognized Construction