Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868985

MPN #: Y502

Marathon Motors Inverter Duty Motor, Y502, 56H17T2013, 1/3HP, 230V, 1800RPM, 3PH, 56C, TENV

Product Description
Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6203

Product Details

60 Hertz kW0.25 kW
Catalog NumberY502
60 Hertz Full Load Amps1.2 A
KVA CodeM
IP Code43
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Footless
Phase3
60 Hertz FLE74.00 Percent %
Manufacturers Part NumberY502
EnclosureTENV
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1 V
RPM1800 rpm
Insulation ClassH
Horsepower1/3 HP
OrientationHorizontal
Frame56C
Starting TypeInverter Only
Inverter Speed RangeConstant 1000:1
Enclosure TypeTotally Enclosed
Voltage230 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignA
ULRecognized Construction