Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869371

MPN #: Y526

Marathon Motors Inverter Duty Motor, Y526, 145THTN8029, 2HP, 230/460V, 1800RPM, 3PH, 145TC, TENV

Product Description
Designed for inverter or vector applications where up to a 2000:1 constant torque speed range is required. Typical use includes: material handling, machine tools, conveyors, crane and hoist, pumps, and other industrial machinery installed in dusty or dirty environments.

PRICE
$1,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight71 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6205

Product Details

60 Hertz kW1.49 kW
Catalog NumberY526
60 Hertz Full Load Amps6/3 A
KVA CodeM
IP Code43
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Rigid
Phase3
60 Hertz FLE85.50 Percent %
Manufacturers Part NumberY526
EnclosureTENV
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1 V
RPM1800 rpm
Insulation ClassH
Horsepower2 HP
OrientationHorizontal
Frame145TC
Starting TypeInverter Only
Thermal ProtectionThermostats (Normally Closed)
Inverter Speed RangeConstant 2000:1
Enclosure TypeTotally Enclosed
Voltage230/460 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction