Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868132

MPN #: Y994

Marathon Motors Inverter Duty Motor, Y994, 213THFW7726, 7.5HP, 230/460V, 1800RPM, 3PH, 213TC, TEFC

Product Description
Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

PRICE
$1,865.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight128 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6309

Product Details

60 Hertz kW5.6 kW
Catalog NumberY994
60 Hertz Full Load Amps21.4/10.7 A
KVA CodeK
IP Code43
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Removable Base
Phase3
60 Hertz FLE89.50 Percent %
Manufacturers Part NumberY994
EnclosureTEFC
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1 V
RPM1800 rpm
Insulation ClassH
Horsepower7-1/2 HP
OrientationHorizontal or Shaft Down
Frame213TC
Starting TypeInverter Only
Inverter Speed RangeConstant 20:1
Enclosure TypeTotally Enclosed
Voltage230/460 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction