Features:
- Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
- Lining Fabric : 100% Polyester Mesh 60g
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Rain Jacket |
| Color | Black |
| Number of Pockets | 5 |
| Style | Iona Plus Enhanced |
| Closure Type | Zipper and Snap |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Enhanced Visibility Mesh Lined Rain Jacket with D-Ring Opening |
| Manufacturers Part Number | F366BKR5XL |
| Waterproof | Yes |
| Brand | Portwest |