Functions as pull cord and sensor alarm. Silent setting that can be used in conjunction with the nurse call connector. Select 85 or 100 db volume/alarm tone. Tamper resistant: no on/off switch; hidden reset button. Mounting holster with strap. 3-AAA batteries; low battery indicator.
Fabrication Enterprises IQ Dual Plus Patient Sensor Alarm, 8"L x 7"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
This product will be restocked by Dec 20, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 1 |
Product Details
| Package Quantity | 1 |
| Description | IQ Dual Plus Patient Sensor Alarm |
| Color | Blue |
| Manufacturers Part Number | 59-0210 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |