InterQuip IQBC600 Belt Scraper/Finger Cleaner For 0"-24" Wide Belt w/Stainless Steel Tips
Write a Review
|
Questions & Answers (0)
Product Description
The Low Profile, Extra Firm IQ600 Plain/Smooth Belt Scraper / Finger Cleaner is engineered to deliver enhanced, high-performance cleaning for conveyor belts up to 24 inches wide. Designed with a durable red polyurethane body and reinforced with stainless steel tips, this low-profile, extra firm finger-style cleaner is built for aggressive carryback removal in demanding environments. Universal mounting brackets allow for side or under-belt installation flexibility.
The extra firm construction allows for more aggressive scraping action while still minimizing belt wear. The result is improved conveyor efficiency, reduced material buildup, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications where tougher cleaning is required.
The extra firm construction allows for more aggressive scraping action while still minimizing belt wear. The result is improved conveyor efficiency, reduced material buildup, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications where tougher cleaning is required.
PRICE
$2,139.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | IQ-BC600-AS |
| Type | Belt Scraper |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Red |
| Brand | InterQuip |