Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Misty

Model # :WBB2229955

MPN #: 1001541

Misty Stainless Steel Cleaner, 15 oz. Aerosol Can, 12 Cans - 1001541

Product Description
This cleaner was specifically designed to use on stainless steel; most other metal surfaces such as chromium, aluminum, zinc, mild steel, brass, copper silver. When used on these surfaces in accordance with the directions, this cleaner restores a "like new" brilliant shine and leaves a protective coat to help retard tarnishing.

PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 oz

Product Details

TypeOil-Based
For Use WithGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
StyleSpray
ScentLemon
Capacity15 oz
Applicable MaterialsStainless Steel, Chrome, Aluminum, Zinc, Brass, Copper And Silver
Size Type15 oz. Aerosol Can
Helps RemoveDirt, Dust, Fingerprints, Watermarks
DescriptionStainless Steel Cleaner
Package Quantity12 Cans
Manufacturers Part Number1001541
Dilution RatioRTU
BrandMisty