Iron Eagle® - Heavy protection, lightweight comfort. The Iron Eagle® exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals.
Tingley® Iron Eagle® Jacket - Gold - Inner Cuffs/Storm Fly Front/Hood Snaps, Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | Rain Coat |
| Reflective Tape | No |
| Material | Polyurethane On 210D |
| Package Quantity | 1 |
| Description | Iron Eagle® Storm Fly Front Jacket |
| Color | Gold |
| Series | Iron Eagle® |
| Manufacturers Part Number | J22257.MD |
| Brand | Tingley |