Iron Weight For Chest Weight Pulley System, 1 kg (2.2 lb)
Write a Review
|
Questions & Answers (0)
Product Description
Chest pulleys are an important part of many rehabilitation programs; these pulleys come with handles, weights, hardware indicated. The handle is mounted at chest height on single handle unit; chest and floor height on double handle unit; and chest, floor and shoulder height on triple handle unit (ceiling height of 10 feet is needed for triple handle); choose from single or dual tower set-ups. Simply select the weight level by inserting "pin" into weight stack at increments of 2 pounds. Exercisers are wheelchair accessible. The handles can be adjusted to any starting height; adjust the rope slip to lengthen or shorten the pulley rope. Additional weights and handles available. Accessory - Weight Only - 1 kg / 2.2 lb., 1 Each.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Iron Weight For Chest Weight Pulley System |
| Color | Silver |
| Manufacturers Part Number | 10-0663 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |