Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




West Chester

Model # :WBB1030682

MPN #: 7051/M

Ironcat Irontex® Flame Retardant Cotton Cape Sleeve, Green, M, All Cotton

Product Description
IRONCAT IRONTEX® Flame Retardant Cotton Cape Sleeve, Green, Medium, All Cotton

IRONTEX® flame retardant 9 oz green 100% cotton fabric protects upper body and arms from spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Designed to coordinate with FR cotton bib attachment. ASTM D6413. Flame resistance lasts the life of the garment with proper care and maintenance of 100 home washings and 50 commercial washings.

PRICE
$25.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/4 in
Weight1 lbs
SizeM
Fabric Weight9.0 oz

Product Details

TypeFlame Resistant Cape Sleeve
ColorGreen
ApplicationSteel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work
SeriesIrontex 7051
Cuff StyleOpen
Closure TypeSnap
MaterialCotton
DescriptionIroncat Irontex® Flame Retardant Cape Sleeves
Manufacturers Part Number7051/M
Flame RetardantYes
BrandWest Chester

Compliance & Certifications

CertificationsASTM D6413