Stanco Flame Resistant Cotton Cape Sleeves with Collar, 14"L, 3XL, Green
Write a Review
|
Questions & Answers (0)
Product Description
9 oz FR Green Cotton Cape Sleeve with Collar and 14" Bib, Size 3X-Large
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | 3XL |
| Fabric Weight | 9 |
Product Details
| Type | Flame Resistant Cape Sleeve |
| Closure Type | Snap |
| Material | Cotton |
| Description | Flame Resistant Cape Sleeve with Collar |
| Color | Green |
| Manufacturers Part Number | FR60114 -3XL |
| Flame Retardant | Yes |
| Cuff Style | Snap |
| Brand | Stanco |