Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton, Multi Colored Cuff
Write a Review
|
Questions & Answers (0)
Product Description
IRONTEX® flame retardant 9 oz green 100% cotton fabric protects arms from spark and spatter. Wide elastic at top of arm and wrist. ASTM D6413. Flame resistance lasts the life of the garment with proper care and maintenance of 100 home washings and 50 commercial washings.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Weight | 0.6 lbs |
| Size | One Size |
| Fabric Weight | 9.0 oz |
Product Details
| Type | Flame Resistant Sleeve |
| Color | Green |
| Application | Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work |
| Series | 7070 |
| Cuff Style | Elastic Knitwrist |
| Closure Type | Slide On |
| Material | Cotton |
| Description | Flame Retardant Sleeves, Wide Elastic |
| Manufacturers Part Number | 7070/23 |
| Flame Retardant | Yes |
| Brand | West Chester |
Compliance & Certifications
| Certifications | ASTM D6413 |