Ironcat Leather Bib, Golden Yellow, 20", All Leather
Write a Review
|
Questions & Answers (0)
Product Description
Leather bib specially tanned for heat resistance. Black anodized snaps and rivets do not corrode and prevent flashback. Snaps are reinforced with additional piece of leather while rivets are placed in high stress areas ensuring long life of garment. Coordinates with sizes medium-xlarge leather cape sleeves.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 1 lbs |
| Size | M/XL |
Product Details
| Type | Bib |
| Color | Yellow |
| Series | 7001 |
| Application | Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work |
| Closure Type | Snap |
| Material | Leather |
| Description | Ironcat Bib |
| Manufacturers Part Number | 7001/20 |
| Flame Retardant | Yes |
| Brand | West Chester |