Ideal Warehouse SIDE-VIEW MAGNETIC MOUNT FORKLIFT MIRROR
The forklift mirror provides a side-view of the operator's surroundings for safety.
Mirror can mount anywhere in the operator's compartment in seconds using the magnetic arm attachment.
Ideal Warehouse Side-View Magnetic Forklift Mirror 70-1145 - 8"L x 4-1/2"H
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Height | 4-1/4 in |
| Weight | 1-1/2 lbs |
Product Details
| Assembly Required | No |
| Type | Side View Mirror |
| Mounting Method | Magnetic |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1145 |
| Brand | Ideal Warehouse Innovations, Inc. |