Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB352647

MPN #: K445-08

Iso Ss 304 Cast Pipe Fitting Welding Spud 1/2" Npt Female - Pkg Qty 25

Product Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 and 316, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

PRICE
$331.25  Sold in packages of 25 / $13.25 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 in

Product Details

Point Of OriginImport
Material304 Stainless Steel
Package Quantity25
Connection StyleFNPT
Manufacturers Part NumberK445-08
Fitting TypeWelding Spud
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes