Iso Ss 316 Cast Pipe Fitting Welding Spud 3" Npt Female - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
ISO SS 316 Cast Pipe Fitting Welding Spud 3" NPT Female
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 and 316, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 and 316, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.
PRICE
$329.50 Sold in packages of 10 / $32.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 in |
Product Details
| Point Of Origin | Import |
| Material | 316 Stainless Steel |
| Package Quantity | 10 |
| Connection Style | FNPT |
| Manufacturers Part Number | K645-48 |
| Fitting Type | Welding Spud |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |