Winco ISS-70 Disher/Portioner, 1/2 oz, Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Disher 1/2 Oz, 1 3/8" Diameter.
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ISS-70 |
| Capacity | 0.5 oz |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Disher/Portioner |
| Brand | Winco |