Winco LDC-4 Single Piece Ladle, 4 oz, Green, 12-1/2", Stainless Steel - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
4 Oz One Piece Ladles, Green.
PRICE
$132.00 Sold in packages of 24 / $5.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
Product Details
| Capacity | 4 oz |
| Material | Stainless Steel |
| Package Quantity | 24 |
| Description | 15-1/2 Inches Handle, 4 Ounces, One Piece Ladle, Green |
| Color | Silver |
| Handle Color Family | Green |
| Manufacturers Part Number | LDC-4 |
| Brand | Winco |