Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB3254343

MPN #: AD-KITCHRAD05-ACE

Highwood® Italica Modern Adirondack 5-Piece Conversation Set w/ Fire Pit Table, Weathered Acorn

Product Description
Four Italica Modern Adirondack chairs are arranged around the Oasis fire table to form a clean, functional patio setup. The fire table operates on propane (not included), delivering reliable heat for cooler evenings and a practical surface for casual outdoor use. Designed for backyard gatherings, this Highwood® conversation set supports comfortable seating and effortless group interaction. The Italica collection updates a classic Adirondack design with a modern profile. Wide arms, reinforced legs, and oversized back slats provide a bold appearance with durable support.

The set is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs each. Some assembly is required. see assembly guide.

PRICE
$3,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight120 lbs
Seat Width18 in
Seat Depth20 in
Seat Height15-3/4 in
Table Width40 in
Table Height24-1/2 in
Table Length40 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyWeathered Acorn
MaterialHDPE/Polystyrene
Manufacturers Part NumberAD-KITCHRAD05-ACE
CollectionItalica
ShapeSquare
BrandHighwood
TypeAdirondack Conversation Set
ColorWeathered Acorn
Table Top Color FamilyWeathered Acorn
Cushion IncludedNo
StyleModern
Number of Seats4
Seat Color FamilyWeathered Acorn
Table Top MaterialHDPE
Frame MaterialPolystyrene
Seat MaterialPolystyrene

Warranty

Warranty12 Years Residential, 5 Years Commercial