This is a rear-mounting (din-rail) disconnect switch. The handle is attached to the switch and not a panel nor an enclosure door. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability.
Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. For additional poles and accessories please visit the Springer Controls|Merz Accessories for Disconnect Switches page on www.globalindustrial.com.
Springer Controls/MERZ ML2-063-PR2, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockout
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 2-1/4 in |
| Height | 2-13/16 in |
Product Details
| Max Voltage | 600 V |
| Includes | Switch, Handle |
| Handle Color Family | Red/Yellow |
| Manufacturers Part Number | ML2-063-PR2 |
| Amperage | 63 A |
| AWG | 6+ |
| Poles | 3 |
| Brand | Springer Controls |
Compliance & Certifications
| Certifications | cULus |