Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Springer Controls

Model # :WBB525280

MPN #: ML3-125-AB3

Springer Controls/MERZ ML3-125-AB3, 125A,3-Pole, Disconnect Switch, Black/Grey, Front-Mount,Lockable

Product Description
This is a 4-screw, front panel mounting disconnect switch. Both the switch and the handle are attached to the panel by these four screws (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability.

Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. For additional poles and accessories please visit the Springer Controls|MERZ Accessories for Disconnect Switches page on www.globalindustrial.com.

PRICE
$295.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/16 in
Depth3-1/16 in
Height2-13/16 in

Product Details

Max Voltage600 V
IncludesSwitch, Handle, 4 Screws, Terminal Cover
Handle Color FamilyBlack/Grey
Manufacturers Part NumberML3-125-AB3
Amperage125 A
AWG1+
Poles3
BrandSpringer Controls

Compliance & Certifications

CertificationscULus