Clearance
x

Take 15% off your entire order!

Offer applied at checkout

N5CSVD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, lever, D cam, black

N5CSVD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, lever, D cam, black

Item #: WBB525111

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.50 up to 56% OFF

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Item # N7SCD0A1195, N7 (30 mm) Keyed Selector Switches

Item # N7SCD0A1195, N7 (30 mm) Keyed Selector Switches

22 mm Selector Switch Operator, black bezel, 2 position, maintained, knob, D cam, Black

22 mm Selector Switch Operator, black bezel, 2 position, maintained, knob, D cam, Black

Advance Controls 128447, Single Phase Drum Switch Maintained

Advance Controls 128447, Single Phase Drum Switch Maintained

Springer Controls/MERZ W151/3-I2-CA,20A,3-POLE,Encl. Reversing Switch,Maintained Lever Handle

Springer Controls/MERZ W151/3-I2-CA,20A,3-POLE,Encl. Reversing Switch,Maintained Lever Handle

Springer Controls / MERZ W105/3-AA, Reversing Switch, Maintained, 3-Pole, 16A, 4-hole front-mount

Springer Controls / MERZ W105/3-AA, Reversing Switch, Maintained, 3-Pole, 16A, 4-hole front-mount

Springer Controls / MERZ W251/3-AB, Reversing Switch, Maintained, 3-Pole, 25A, 4-hole front-mount

Springer Controls / MERZ W251/3-AB, Reversing Switch, Maintained, 3-Pole, 25A, 4-hole front-mount

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Springer Controls N5CSVD0N, 2-Position Selector , 1-2, Maintained, BLACK

This oil-tight 2-position selector is designed to fit in an industry standard 22 mm panel hole. Contacts are not included. Global Industrial also offers this model complete with contacts.

Weights & Dimensions

  • Hole Diameter 22 mm

Product Details

  • Compatible Contact Part/Model Number N.C.(N5BO1VN), N.O.(N5B10VN), N.C.+N.O.(N5B11VN), N.C.(N5B01FN), N.O.(N5B10FN)
  • Type Lever
  • Positions 1--2
  • Brand Springer Controls
  • Contacts Actuated/Position 1:2 2:1
  • Bezel Style Chrome
  • Operator Type Maintained
  • Manufacturers Part Number N5CSVD0N
  • Illumination No
  • Color Family Black
  • Contact Type Not Included

Compliance & Certifications

  • Certifications cUL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
N5CSVD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, lever, D cam, black

N5CSVD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, lever, D cam, black

Item #: WBB525111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant