Relay and Control CL-9 Small Spring
Write a Review
|
Questions & Answers (0)
Product Description
Relay and Control CL-9 Small Spring
For all RS-1 style units.
For all RS-1 style units.
PRICE
$1.98
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.36 in |
| Width | 0.38 in |
| Depth | 3/8 in |
| Height | 0.38 in |
| Weight | 0 |
Product Details
| Type | Small Spring |
| Color | Gray |
| Manufacturers Part Number | CL-9 |
| Brand | Relay and Control |