Siemens® ITEQ130 Circuit Breaker Type QP 1-Pole 30A
Write a Review
|
Questions & Answers (0)
Product Description
Siemens circuit breaker type QP by Siemens Energy and Automation. For use in Siemens load centers that accept type QP circuit breakers. UL Listed. 10,000 AIC. 1-pole, 30A
PRICE
$12.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.88 in |
| Width | 1 in |
| Height | 2.56 in |
| Weight | 0.2 lbs |
Product Details
| Amperage | 30 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Circuit Breaker Type QP |
| Manufacturers Part Number | ITEQ130 |
| Poles | 1 |
| Brand | Siemens |