Siemens® ITEQ215 Circuit Breaker Type QP 2-Pole 15A
Write a Review
|
Questions & Answers (0)
Product Description
Siemens® ITEQ215 Circuit Breaker Type QP 2-Pole 15A
Siemens circuit breaker type QP by Siemens Energy and Automation. For use in Siemens load centers that accept type QP circuit breakers. UL Listed. 10,000 AIC. 2-pole, 15A
Siemens circuit breaker type QP by Siemens Energy and Automation. For use in Siemens load centers that accept type QP circuit breakers. UL Listed. 10,000 AIC. 2-pole, 15A
PRICE
$24.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.06 in |
| Width | 1 in |
| Height | 2.5 in |
| Weight | 0.6 lbs |
Product Details
| Amperage | 15 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Circuit Breaker Type QP |
| Manufacturers Part Number | ITEQ215 |
| Poles | 2 |
| Brand | Siemens |