Siemens® ITEQ1515 duplex Circuit Breaker Type QT Class CTL Twin 15A/15A
Write a Review
|
Questions & Answers (0)
Product Description
Siemens® ITEQ1515 duplex Circuit Breaker Type QT Class CTL Twin 15A/15A
Siemens twin circuit breaker type QT. For use in Siemens load centers that accept type QT breakers. Twin 1-pole breaker. Class CTL (Circuit Limiting) with rejection clip. UL Listed. 10,000 AIC. Twin 1-pole 15A/15A
Siemens twin circuit breaker type QT. For use in Siemens load centers that accept type QT breakers. Twin 1-pole breaker. Class CTL (Circuit Limiting) with rejection clip. UL Listed. 10,000 AIC. Twin 1-pole 15A/15A
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.06 in |
| Width | 1 in |
| Height | 2.5 in |
| Weight | 0.3 lbs |
Product Details
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Duplex Circuit Breaker Type QT |
| Manufacturers Part Number | ITEQ1515 |
| Amperage | 15 A |
| AIC @ 120/240V | 10K |
| Brand | Siemens |