ITM 30 Piece Tamper Resistant Set
|
Questions & Answers (0)
Product Description
30-Piece Tamper Resistant Insert Set with Case & Handle contains the following: #6, #8, #10 SPANNER®. 3/32", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" HEX. #1, #2, #3 POZIDRIV®. #1, #2, #3 TRI-WING. T8, T9, T10, T15, T20, T25, T27, T30, T40 STAR. 1" LONG SOCKET ADAPTER. 3" LONG BIT HOLDER.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-3/4 in |
| Height | 2-1/4 in |
| Size | Various in |
Product Details
| Type | Tamper Resistant |
| Shank Type | Hex |
| Color | Red |
| Material | Plastic |
| Package Quantity | 30 |
| Description | Fastener Drive Bit Set |
| Manufacturers Part Number | TR-100-30 |
| Tip Type | Various |
| Brand | International Tool Mfg. |