Masonry & Hammer Drill Bits
Masonry and hammer drill bits are designed to penetrate tough materials, including concrete, brick, stone, and masonry. They create clean and precise holes, including anchoring, fastening, or general drilling. Bits are optimized for compatibility with hammer drills and rotary hammer drills, providing the necessary impact and power for effective drilling into hard surfaces. They are ideal for use in commercial and industrial settings.
Most Relevant
Hammer Drill & Rotary Hammer Bits

Rotary hammer drill bits are tools for drilling into hard materials like stone, concrete, brick, or masonry. These bits feature a durable carbide insert or tip designed to withstand the high-impact force generated by hammer drills or rotary hammers. They come in various sizes and configurations to accommodate different drilling needs for construction, remodeling, or renovation projects.
| Compare | Image | Length | Material | Package Quantity | Shank Type | Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 3-1/2 in | Carbon Steel | 30 | Straight | 5/32 in | WBB700719 | $3.78 ea. | ||
![]() | 39 in | Carbide | 1 | SDS-Plus | 5/8 in | Ships Same Day WBB1585958 | $45.95 | ||
![]() | 12 in | Carbide/HSS | 1 | SDS-Plus | 1/2 in | Ships Same Day WBB445763 | $19.87 | ||
![]() | 8" | - | 1 | SDS-PLUS | 1/4 in | Ships Same Day WBB1403705 | $10.50 | ||
![]() | 12 in | Carbide/HSS | 1 | Straight | 5/8 in | WBB223204 | $26.95 | ||
![]() | 8 in | Carbide | 1 | SDS-Plus | 1/2 in | Ships Same Day WBB1586035 | $9.20 | ||
![]() | 12 in | Carbide/HSS | 1 | SDS-Plus | 5/8 in | Ships Same Day WBB446547 | $51.95 | ||
![]() | 24 in | Carbide/Carbon Steel | 1 | SDS-Plus | 1/2 in | Ships Same Day WBB445941 | $56.95 | ||
![]() | 12 in | Carbide/HSS | 1 | Straight | 1/4 in | WBB223499 | $15.75 | ||
![]() | 13 in | Carbide | 1 | SDS-Max | 3/4 in | WBB1039571 | $52.95 |
Showing 1-10 of 29 results
Masonry Drill Bits

Masonry drill bits are tools designed for effectively drilling through hard materials such as stone, brick, concrete, or masonry surfaces in construction applications. They have a carbide tip and distinctive spiral shape for penetrating hard materials. This design allows for efficient removal of debris while drilling, minimizing heat buildup and ensuring precise and clean holes.
Showing 1-10 of 87 results
Screw & Bolt Extractors (Sets)

Screw and bolt extractor sets are specialized tools designed to remove broken, damaged, or stripped screws, bolts, or studs that are challenging to extract using traditional methods. These sets typically include a range of extractors in various sizes and designs to accommodate different screw or bolt types. They are ideal for construction sites, auto shops, and more.
Maintenance Drill Bits - Fractional

Maintenance fractional drill bits are designed for versatile drilling tasks in maintenance, repair, and general construction applications. These drill bits are categorized as fractional, denoting their size based on fractions of an inch. They are constructed from durable materials ideal for drilling into wood, metal, plastic, and composite surfaces.
Showing 1-10 of 16 results













