Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9FB2543624

MPN #: C22210

Cle-Line 1838 1/8 HSS Heavy-Duty Bright 118 Point Multi-Purpose Carbide-Tipped Masonry Drill

Product Description
Carbide tip. 118° point. Sandblasted finish. Very versatile drill. Use in low density wood, alloy steel, non-ferrous materials, slate, composite and tile. This drill has a right hand direction of rotation. This drill has a shank length of 1.7188".

See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size1/8 in
Shank Size0.1094 in
Flute Length3/4 in
Diameter0.125 in

Product Details

Drill Angle118 Degrees
TypeMasonry
Measuring SystemFractional
Shank TypeStraight
Series1838
For Use WithMasonry (TCT)
StyleMasonry (TCT)
FinishBright
MaterialHSS
Point TypeRadial
Package TypePlastic Sleeve
Package Quantity1
Drill TypeMasonry Drill
Manufacturers Part NumberC22210
Number of Flutes2
BrandCle-Line