- Fast Flute for Clean dust removal
- Single Piece Solid Carbide 2 Cutter Head
- Conforms to ANSI specs
- General Purpose Hammer Drilling
- Drill holes in soft, medium and hard materiasl such as:
- Masonry, Stone, Brick and Aggregates
- Sold in Clear Plastic Tube
Itm 7/8" X 12" Sds-Plus Carbide Hammer Drill Bit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$112.50 Sold in packages of 5 / $22.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7/8 in |
| Weight | 0.9 lbs |
| Size | 7/8 in |
Product Details
| Type | Standard |
| Material | Carbide/Steel |
| Package Quantity | 5 |
| Description | Hammer Drill Bit |
| Shank Type | SDS-Plus |
| Color | Gray |
| Manufacturers Part Number | RL-12078-B |
| Brand | International Tool Mfg. |