Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

JET 320036 Model J-1230R 5HP 230V 4' Arm Radial Drill Press

JET 320036 Model J-1230R 5HP 230V 4' Arm Radial Drill Press

Item #: WBB230697

Not Yet Rated

Free Shipping

$37,100.00 up to 19% OFF

Price: $30,129.00

$5,021.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

The apex of heavy-duty JET Radial Arm Drill Presses are built to create precision holes in huge pieces and enhance productivity in even the busiest commercial shops. Operation is enhanced with power spindle feed and coolant systems, safety features and ergonomic design. JET Radial Arm Drill Presses are built to deliver under even the most demanding drilling specifications, and hold material fast for superior performance

Features:

  • The power train gears and spline shaft are made of the finest quality, heat treated and ground nickel-chrome steel, giving extra strength and smoothness to high torque loads
  • The spindle is made of the finest case hardened steel for extra strength and wear
  • The spindle is supported by double row taper roller and thrust ball bearings at the nose with thrust and radial axis bearings atthe top
  • The spindle is built to withstand exceptionally heavy drilling and boring loads and to insure maximum accuracy
  • Push button controls are all reduced to 110V
  • Electrical circuits are located in the built-in control box at the rear of the arm- this keeps the contols dust and humidity free while making them easily accessible for maintenance
  • Entire frame is made of Meehanite and high tensile strength cast iron to handle the heaviest of jobs
  • Counter balanced mechanism for spindle return
  • 12 speeds/3 feed rates make exotic materials easier to drill, bore and tap

Weights & Dimensions

  • Spindle Travel 27-7/8 x 20-1/4 x 16-1/2 in
  • Chuck Size 9-7/8 in
  • Table Size (L x W) 19-3/8 in
  • Column Diameter 2-5/16 in
  • Drills to Center of Circle 4 in
  • Quill Travel W/Powerfeed Engaged 13-3/4 in
  • Base Dimensions 1-7/8 in
  • Swing 1 HP in
  • Spindle Distance To Base 3 (.002, .004, .006) in
  • Distance Spindle To Column 34-5/8 in

Product Details

  • Description Radial Drill
  • Jet Promo 12/6/19 to 12/26/19
  • Motor Voltage 230V v
  • Phase 3 Ph
  • Drilling Capacity Mild Steel 1
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Work Table Weight Capacity 11-13/16 lbs
  • Manufacturers Part Number 320036
  • Number of Spindle Speeds 12 (45 - 1550)
  • Motor 2-1/2 to 5 HP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® Clutch Lower Gear 1230R, 5234091

$611.35

JET® Clutch Upper Gear 1230R, 5234111

$634.80

JET® Washer 1230R, 5234131

$74.47

JET® Lock Nut 1230R, 5234251

$53.50

JET® Gear 1230R, 5234281

$439.85

JET® Gear / Includes 69 70 71 1230R, 5234321

$899.64

JET® Gear 1230R, 5234521

$408.05

JET® Gear 1230R, 5234531

$286.43

JET® 1230R Key, 5234551

$6.60

JET® Gear Shaft 1230R, 5234561

$604.48

JET® 1230R Key, 5234571

$7.01

JET® Gear 1230R, 5234581

$459.74

JET® Oil Seal 30X45X8 Mm 1230R, 5234661

$17.88

JET® Copper Block 1230R, 5234681

$184.30

JET® Copper Block 1230R, 5234711

$171.87

JET® Oil Level Gage 1230R, 5234751

$60.18

JET® Gear 1230R, 5234771

$363.17

JET® Lower Feed Gear Shaft 1230R, 5234891

$383.50

JET® O Ring 30-36-3 1230R, 5234741

$5.17

JET® Key 1230R, 5234991

$8.18

JET® Lower Feed Gear Shaft 1230R, 5235011

$399.09

JET® Sprocket Shaft 1230R, 5235111

$546.42

JET® Taper Brg. / 4T 32006X 1230R, 5235161

$171.53

JET® Chain 1230R, 5235091

$176.93

JET® Needle Bearing / Rna 4911 1230R, 5235191

$434.22

JET® Cam Shaft 1230R, 5235481

$252.96

JET® Bolt 1230R, 5235731

$5.17

JET® Washer 1230R, 5235761

$12.12

JET® Bushing 1230R, 5235771

$13.89

JET® Round Bar 1230R, 5235781

$178.07

JET® Bolt 1230R, 5235751

$5.17

JET® Plain Washer 1230R, 5235791

$12.12

JET® Nut 1230R, 5235811

$11.03

JET® Nut 1230R, 5235821

$12.12

JET® Retaining Ring 1230R, 5235871

$5.17

JET® Needle Bearing Ta1015Z 1230R, 5235881

$88.75

JET® Needle Bearing Ta1015Z 1230R, 5235931

$88.75

JET® Shaft 1230R, 5235941

$31.70

JET® Chain 1230R, 5235961

$398.03

JET® Chain Adapter 1230R, 5235981

$69.40

JET® Bolt 1230R, 5236341

$5.17

JET® Retaining Ring 1230R, 5236761

$5.17

JET® Key 1230R, 5233681

$83.39

JET® Retaining Ring S30 1230R, 5233751

$5.43

JET® Pin 1230R, 5233641

$5.17

JET® Worm Gear 1230R, 5233771

$481.43

JET® Gear Shaft 1230R, 5233781

$575.70

JET® Oil Seal 42X58X8 1230R, 5234071

$25.03

JET® Bearing Ref 19 / 1230, 5232651

$178.32

JET® Thrust Bearing 1230, 5232731

$235.94

JET® Bearing Ref 11 / 1230, 5232561

$178.32

JET® Cllr Ref 27 / 1230, 5232741

$122.87

JET® Ball Bearing Ref 28 / 1230, 5232751

$290.61

JET® Taper Bearing Ref 37 / 1230, 5232851

$291.07

JET® Roller 1230R, 5233121

$33.72

JET® Bolt 1230R, 5233421

$25.16

JET® Handle Wheel Locknut 1230R, 5233551

$131.13

JET® Slip Bar 1230R, 5233191

$46.84

JET® Feed Handle 1230R, 5233581

$294.80

JET® Pin 1230R, 5233591

$5.17

JET® Stopper Cotter 1230R, 5233621

$87.87

JET® Spring 1230R, 5233631

$5.17

JET® Cross Screw 1230R, 5232261

$5.17

JET® Hx.Hd.Screw 1230R, 5232281

$5.17

JET® Adapter Ref 4 / 1230, 5232481

$183.43

JET® Plastic Sheet Ref 5 / 1230, 5232491

$88.36

JET® Adapter Ref 7 / 1230, 5232521

$178.07

JET® Oil Seal Ref 10 / 1230 S, 5232551

$23.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET 320036 Model J-1230R 5HP 230V 4' Arm Radial Drill Press

JET 320036 Model J-1230R 5HP 230V 4' Arm Radial Drill Press

Item #: WBB230697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant