Tingley® J22168 Iron Eagle® Storm Fly Front Hooded Jacket, Green, Large
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® J22168 Iron Eagle® Storm Fly Front Hooded Jacket, Green, LG
Iron Eagle® - Heavy protection, lightweight comfort. The Iron Eagle® exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal Applications: Food Processing, Meat Packing, Forestry, Agriculture, Petrochemical, and Nuclear Utilities. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Iron Eagle® - Heavy protection, lightweight comfort. The Iron Eagle® exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal Applications: Food Processing, Meat Packing, Forestry, Agriculture, Petrochemical, and Nuclear Utilities. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 10 mil |
| Size | L |
Product Details
| Style | Iron Eagle® |
| Type | Rain Coat |
| Material | Exterior Coated Polyurethane on Nylon |
| Package Quantity | 1 |
| Description | Iron Eagle® Storm Fly Front Hooded Jacket |
| Color | Green |
| Manufacturers Part Number | J22168.LG |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |