Tingley® J32007 American® Storm Fly Front Jacket, Yellow, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
American® - All day comfort for tough jobs. The American® PVC on non-woven polyester suit is affordable yet comfortable. The American® is one of the most comfortable garments on the market. Ideal Applications: Agriculture, General Industry, Construction, and Municipalities. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 18 mil |
| Size | 2XL |
Product Details
| Style | American® |
| Type | Rain Coat |
| Material | PVC on Non-Woven Polyester |
| Package Quantity | 1 |
| Description | American® Storm Fly Front Jacket |
| Color | Yellow |
| Manufacturers Part Number | J32007.2X |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |