Tingley® J21207 Eagle Storm Fly Front Jacket, Yellow, Hood Snaps, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® J21207 Eagle™ Storm Fly Front Jacket, Yellow, Hood Snaps, 2XL
Eagle™ - Heavy protection, lightweight comfort. Breathable Eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the Eagle Suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal Applications: Agriculture, Food Processing, Municipalities, and General Industry. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Eagle™ - Heavy protection, lightweight comfort. Breathable Eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the Eagle Suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal Applications: Agriculture, Food Processing, Municipalities, and General Industry. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 9 mil |
| Size | 2XL |
Product Details
| Style | Eagle |
| Type | Rain Coat |
| Material | Breathable Polyurethane on Nylon |
| Package Quantity | 1 |
| Description | Eagle Storm Fly Front Jacket |
| Color | Yellow |
| Manufacturers Part Number | J21207.2X |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |