Tingley® J41008 SafetyFlex® Storm Fly Front High Collar Jacket, Green, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
SafetyFlex® - Specialty PVC for aggressive applications. The SafetyFlex® flame resistant specialty PVC on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, SafetyFlex is engineered for protection. Ideal Applications: Chemical environments. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Thickness | 17 mil |
Product Details
| Type | Rain Jacket |
| Color | Green |
| For Use With | Chemical Environments |
| Style | SafetyFlex® |
| Material | Specialty PVC on Polyester Knit |
| Package Quantity | 1 |
| Description | SafetyFlex® Storm Fly Front High Collar Jacket |
| Manufacturers Part Number | J41008.2X |
| Primary Use | Fire Protection |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |