Jack Chain Kit, (2) #16 Chains, 48"L, (4) 1" "S" Hooks, Plated Steel - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip ceiling display systems utilize ceiling space as an optimal display area. Popular size #16 jack chain, Suitable for most signs, Kit contains two 48" chains and four 1" "S" hooks, Bright durable Plated steel, Prices are per Kit.
PRICE
$39.40 Sold in packages of 10 / $3.94 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
Product Details
| Style | Hanging |
| Material | Steel |
| Package Quantity | 10 |
| Description | Jack Chain Kit |
| Color | Silver |
| Manufacturers Part Number | JCK-16 |
| Brand | Clip Strip Corp. |