Oval Split Rings, 15/16" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip split rings are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Locks to hold signs & placards in place, OSR-50 Large Ring excellent for connecting signs, Made of white polyethylene, 15/16" W x 2" L; I.D.
PRICE
$16.00 Sold in packages of 100 / $0.16 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 15/16 in |
Product Details
| Material | PP |
| Package Quantity | 100 |
| Description | Split Ring-Plastic |
| Color | White |
| Manufacturers Part Number | OSR-50 |
| Brand | Clip Strip Corp. |