Tennsco® Janitorial Cabinet, 36"W x 18"D x 64"H, All-Welded, Black
Write a Review
|
Questions & Answers (0)
Product Description
The janitorial cabinet is ideal for organizing your maintenance needs. It provides three half shelves for cleaning supplies, extra tall storage space for brooms, vacuums and more, and a pan style bottom to retain buckets and other supplies. It incorporates all welded construction and reinforced door stiffeners for added strength and stability. All Tennsco products are Proudly Made in the USA.
PRICE
$815.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 64 in |
| Inside Width | 34 in |
| Inside Depth | 16-1/16 in |
| Inside Height | 63-3/4 in |
| Weight | 104 lbs |
| Gauge | 24 ga |
Product Details
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | JAN6618DH-BLK |
| Brand | Tennsco |
| Shelf Capacity | 200 lbs |
| Color | Black |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |