Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Absorbent Briefs & Underwear

10 Results

Disposable Briefs

Disposable Briefs
Disposable Briefs offer superior comfort and absorbency for dependable personal care and hygiene. These briefs provide odor protection to wick away fluid and promote dryness to maintain skin integrity. Skin-safe closures allow for repeated refastening and security with breathable side panels for enhanced airflow. Experience a range of sizes, colors, and absorbency levels with our adult briefs.
CompareImageSizeWaist SizeAbsorbencyColorPackage QuantityModel #Price
Medline® FitRight Cloth-Like Bariatric Briefs for Waist Size 65"-94", Beige, 8/Bag
Bariatric
65 - 94 in
Overnight/Max
Tan
8
WBB2333426$43.95
Medline® FitRight Extra Adult Disposable Briefs, Size XL, Waist Size 57"-66", 20/Bag
X-Large
57 - 66 in
Heavy
Tan
20
WBB2333419$22.50
Medline® FitRight Extra Adult Disposable Briefs, Size L, Waist Size 48"-58", 20/Bag
Large
48 - 58 in
Heavy
Blue
20
WBB2333422$20.50
Medline® FitRight Extra Adult Disposable Briefs, Size M, Waist Size 32"-42", 20/Bag
Medium
32 - 42 in
Heavy
White
20
WBB2333421$19.50
Medline® FitRight Extra Adult Disposable Briefs, Size 2XL, Waist Size 60"-69", 20/Bag
XX-Large
60 - 69 in
Heavy
Green
20
WBB2333418$23.75

Protective Underwear

Protective Underwear
Experience maximum absorption and leakage protection with our Protective Underwear for moderate to heavy incontinence. Select models feature soft antileak guards, a super absorbency core, and linear embossing technology. Our underwear selection ensures enhanced comfort and offers various sizes and absorbency levels to suit your needs.

Incontinent Pants

Incontinent Pants
Our Incontinent Pants selection offers a variety of incontinence briefs and underwear for people with special absorbent needs. We provide solutions designed to be used with pads and diapers to protect clothes and bed linen from leakage. Our briefs are machine washable and provide elastic waist and leg bands for added comfort and protection.