Take 15% off your entire order!

Offer applied at checkout

Top Pivot Hinge, 1-1/4", Stainless Steel - 650-1002

Top Pivot Hinge, 1-1/4", Stainless Steel - 650-1002

Item #: WBB668044

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pivot Hinge, Top, Chrome Plated, 1-1/4"

Top Pivot Hinge, 1-1/4", Chrome. Use With 656-7124 Bottom Hinge. Replaces Accurate Top Hinge. Key Dimension: 1-13/32 Inches. As Used By Accurate. Use with Accurate Manufacturers.

Product Specifications

  • LENGTH INCHES3
  • WIDTH INCHES1-1/2
  • HEIGHT INCHES2-1/4
  • TYPETop Pivot Hinge
  • PACKAGE QUANTITY1
  • PANEL OR POST SIZE1-1/4"
  • BRANDSentry Supply
  • USED WITH PARTITION MATERIALAll
  • COLOR FINISHSatin
  • MANUFACTURERS PART NUMBER650-1002
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONTop Pivot Hinge, 1-1/4", Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Top Pivot Hinge, Flat Back, Stainless Steel - 650-1047

Item #: B668048

(1)

Usually ships in 14 to 17 days

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Top Pivot Hinge, 1-1/4", Stainless Steel - 650-1002

Top Pivot Hinge, 1-1/4", Stainless Steel - 650-1002

Item #: WBB668044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant