Take 15% off your entire order!

Offer applied at checkout

Plastic Laminate Pilaster with Shoe - 7"x 82" Almond

Plastic Laminate Pilaster with Shoe - 7"x 82" Almond

Item #: WB261411AL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OVERHEAD BRACED PLASTIC LAMINATE BATHROOM PARTITION COMPONENTS
Plastic Laminate Pilaster With Shoe - 7"x 82", Almond
Plastic Laminate Pilasters With Shoes are made with a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate. 1-1/4" thick. Pilasters include shoe to cover bottom mountings. 7"W x 82"H. Almond color. Non-Returnable.

Product Specifications

  • WIDTH INCHES7
  • HEIGHT INCHES82
  • BRANDMetpar
  • COLOR FINISHAlmond
  • MANUFACTURERS PART NUMBER3407AD / 14905 / 15702
  • CONSTRUCTIONPlastic Laminate
  • DESCRIPTIONPilaster w/ Shoe
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Laminate Urinal Screen - 24" W x 42" H Almond

Item #: 261428AL

Not Yet Rated

Usually ships in 3 to 6 days

$140.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Laminate Pilaster with Shoe - 7"x 82" Almond

Plastic Laminate Pilaster with Shoe - 7"x 82" Almond

Item #: WB261411AL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant