Take 15% off your entire order!

Offer applied at checkout

+

Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE

Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE

Item #: WB641000

Not Yet Rated

Free Shipping

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,044.00 up to 47% OFF

Price: $1,079.00

$179.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE

Koala stainless steel clad recess mounted horizontal baby changing station with polyethylene interior. Full length steel-on-steel hinges with 11 gauge steel mounting bracket eliminating plastic wear points and providing superior child protection and durability. Gas spring mechanism ensures smooth open and close. Built-in liner cavity and two bag hooks. Includes child safety straps. Bed surface exclusively contains Microban® antimicrobial, reducing odor causing bacteria. ASTM compliant. Meets ADA requirements when mounted properly. Liner dispenser holds 15 liners (sold separately). Constructed with 56% recycled materials; contributes to LEED certified building requirements. 50 lb. capacity. Stainless steel finish.

Product Specifications

  • WIDTH INCHES37
  • DEPTH INCHES15 (Open), 1/4 (Closed)
  • HEIGHT INCHES23
  • COLOR FINISHGray
  • BRANDKoala Kare®
  • CONSTRUCTIONStainless Steel/Plastic
  • DESCRIPTIONBaby Changing Table
  • MANUFACTURERS PART NUMBERKB110-SSRE
  • PACKAGE QUANTITY1
  • TYPEHorizontal
  • WEIGHT LBS46
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Koala Kare® Vertical Baby Changing Table Recess Mounted - Stainless Steel KB111-SSRE

Item #: 641002

Not Yet Rated

Out of stock, expected on or around 01/31/2021

$1,052.66

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE

Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE

Item #: WB641000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Koala Kare® Horizontal Baby Changing Table Recess Mounted - Stainless Steel KB110-SSRE
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant