Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB3183893

MPN #: 800SS-01

Sova® Ascent™ Adjustable Height Universal Changing Table, 500 lb. Capacity, Silver

Product Description
The Ascent™ is the first and only universal changing table manufactured for public washrooms and Made in USA. The Ascent™ offers many unique features, including: built-in safety sensor & automatic retracting feature; and patented no-demo wall mounting system.

Universal Changing Tables (also known as Adult Changing Tables, or ACTs for short) provide safe, dignified, and hygienic access to public restrooms for individuals who may not be able to use standard handicapped accessible restrooms. This can include:
  • People in wheelchairs
  • Elderly people with incontinence
  • Older children, teenagers, and adults with various other developmental disabilities
Universal changing tables are essential for equity and inclusion and can transform the lives of millions of Americans with limited mobility or who need help with daily self-care.

Features
  • Class 1 electrical system to protect against electrical shock, UL 962 certification & CSA22.2 No. 68, IPX6 water ingress protection, IK10 impact rating
  • Mounts to most load bearing walls with 3 studs (Wood Or Metal), Cinder Block Or Concrete
  • Warranty: 5 (1 In Corrosive/Humid Environments)


PRICE
$11,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width76-1/2 in
Depth41 (Open), 9-1/2 (Closed) in
Height69 in
Weight400 lbs

Product Details

Assembly RequiredYes
TypeHorizontal Baby Changing Table
ColorSilver
StyleUniversal Changing Table - Surface
Mounting LocationWall
Capacity500
MaterialStainless Steel, ABS Plastic
DescriptionAdjustable Height Universal Changing Table
Package Quantity1
Manufacturers Part Number800SS-01
BrandFoundations

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL962, CSA22.2 No. 68, IPX6, IK10