Take 15% off your entire order!

Offer applied at checkout

Glaro Wall Mount Sanitary Wipe Disp., Satin Aluminum w/One Roll of Antibac. Wipes-W1015-SA

Glaro Wall Mount Sanitary Wipe Disp., Satin Aluminum w/One Roll of Antibac. Wipes-W1015-SA

Item #: WBB1902248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$265.00 up to 15% OFF

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glaro Wall Mount Sanitary Wipe Dispenser, Satin Aluminum

Glaro Disinfectant Wipe units are commonly used in private and public facilities, such as airports, train stations, bus depots, restrooms, nursery schools, food service facilities, health clubs, spas, doctors' offices, laboratories, physical therapy centers, day care centers, hair, nail and tanning salons, retail stores, hospitals, assisted living centers, offices, manufacturing plants, cruise ships, gyms, supermarkets, residential, and more.

This Wall Mounted dispenser holds the same full size roll of 800 "gym wipes" which can be mted on walls, columns, or fixtures. Its' sleek design features a touch-less dispenser with a neat x-shaped opening that allows only one wipe to be dispensed with each pull. These dispensers are equipped with a unique double push-button mechanism which keeps the cover secured to the body while wipes are pulled and dispensed one at a time. It's easy to depress the two push buttons on either side of the top cover and to lift off the top when it's time to refill with additional wipes. Matching waste receptacles are available which for allow continuity of design and proper wipe disposal.

Features & Benefits
  • Wall Mounted disinfectant wipe dispenser
  • Double push button secures cover on body when pulling wipes
  • Easy to load wipes & thread though specially designed "star" opening
  • Mounting bracket & hardware included
  • All parts are heavy gauge rust-proof, corrosion and fire resistant aluminum or galvanized steel
  • Indoor/Outdoor use
  • Easy to clean durable finishes
  • Constructed of 30% recycled aluminum
  • 100% post-consumer recyclable metal
  • Glaro "Go-Green" - packed with 100% recycled materials
  • Made in the USA
  • FDA Approved


Product Specifications

  • APPLICATIONFitness Facilities, Retail, Industrial, Hospitality
  • BRANDGlaro
  • CAPACITY GALLONS--
  • CONSTRUCTIONAluminum
  • DEPTH INCHES10
  • HEIGHT INCHES10
  • MANUFACTURERS PART NUMBERW1015-SA
  • PACKAGE QUANTITY1 Dispenser
  • TYPEWall Mounted
  • WEIGHT LBS5.00
  • WIDTH INCHES10
  • COLOR FINISHSatin Aluminum
  • DESCRIPTIONGlaro Wall Mount Sanitary Wipe Dispenser
  • STYLEStandard
  • FINISHStandard
  • POST-CONSUMER RECYCLED CONTENT PERCENT100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $82.00 with this comparable product

Global Industrial™ Wall Mounted Wet Wipe Dispenser - Stainless Steel

Item #: 670239

(1)

Ships same day.

$143.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Wall Mount Sanitary Wipe Disp., Satin Aluminum w/One Roll of Antibac. Wipes-W1015-SA

Glaro Wall Mount Sanitary Wipe Disp., Satin Aluminum w/One Roll of Antibac. Wipes-W1015-SA

Item #: WBB1902248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant